{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade height h5 | 19 mm | |
Application type | neutral | |
Through-coolant | no | |
for maximum workpiece ⌀ | 40 mm | |
Width b2 | 1.6 mm | |
Height h1 | 15.5 mm | |
Overall length L | 86 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273000 19/2,2 | |
EAN / GTIN | 4045197941602 | |
Manufacturer number | 273000 19/2,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Steel parting-off tool, neutral, Blade height h5 / groove width w: 19/2,2mm
on request
In stock
53 pieces in stock
US $ 80.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 144.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
US $ 145.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
US $ 215.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 215.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
US $ 112.14
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no | no |
for maximum workpiece ⌀ | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Overall length L | 86 mm | 86 mm | 86 mm | 86 mm | 86 mm | 86 mm |
Through-coolant | no | no | no | yes | yes | no |
Blade height h5 | 19 mm | 19 mm | 19 mm | 19 mm | 19 mm | 19 mm |
Application type | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |