Shim for screw-on toolholders and boring bars EL/IR, Inclination angle: 2,5°

Article no.: 272616 2,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 32.72 / Piece
  • from 10 Piece
    US $ 27.26 / Piece
on request
In stock Available in 3-4 working days
51 pieces in stock 51 pieces available in 3-4 working days

Select article variation and quantity

Inclination angle (°) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Inclination angle 2.5 degrees
for insert size L 22 mm
Application type left outside; right inside
Angle as in graph LC
Type of product Shim

Identification numbers & Classifications

Article number 272616 2,5
EAN / GTIN 4045197368843
Manufacturer number 272616 2,5

Description

Version:

For left-hand external thread (EL) and right-hand internal thread (IR).

Application:

For the production of standard-compliant threads. Use in conjunction with threading inserts No. 270700271900.

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart