Shim for screw-on toolholders and boring bars ER 0 °

Article no.: 272606 0
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 32.72 / Piece
  • from 10 Piece
    US $ 27.26 / Piece
on request
In stock
11 pieces in stock

Select article variation and quantity

Inclination angle (°) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Inclination angle 0 degrees
for insert size L 22 mm
Application type right-hand
Angle as in graph VDI 25
Internal/external application External
Type of product Shim

Identification numbers & Classifications

Article number 272606 0
EAN / GTIN 4045197371331
Manufacturer number 272606 0

Description

Version:

For right-hand external thread (EL).

Application:

For the production of standard-compliant threads. Use in conjunction with threading inserts No. 270700271900.

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart