{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert size | 22 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Shank ⌀ DS | 25 mm | |
Minimum pre-drill ⌀ Dmin | 32 mm | |
Centre offset L3 | 17.2 mm | |
Overall length L | 200 mm | |
Neck width L4 | 24.6 mm | |
Insert screw | 279810 3 | |
Shim 1.5° | 272616 1.5 | |
Shim screw | 279824 2 | |
Type of product | Boring Bar |
Article number | 272171 135/22 | |
EAN / GTIN | 4045197429841 | |
Manufacturer number | 272171 135/22 |