{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert size | 16 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Shank ⌀ DS | 20 mm | |
Minimum pre-drill ⌀ Dmin | 17 mm | |
Centre offset L3 | 10.3 mm | |
Overall length L | 180 mm | |
Insert screw | 279810 5 | |
Inclination angle | 1.5 degrees | |
Type of product | Boring bar |
Article number | 272142 32/16 | |
EAN / GTIN | 4045197431103 | |
Manufacturer number | 272142 32/16 |