{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert size | 9.3 mm | |
Application type | right-hand | |
Through-coolant | no | |
Shank ⌀ DS | 16 mm | |
Minimum pre-drill ⌀ Dmin | 8 mm | |
Overall length L | 100 mm | |
Insert screw | 279810 7 | |
Inclination angle | 2.5 degrees | |
Type of product | Boring bar |
Article number | 272101 44/9,3 | |
EAN / GTIN | 4045197430588 | |
Manufacturer number | 272101 44/9,3 |