GARANT Master Eco screw-on toolholder clamp 25/16 mm

Article no.: 272005 25/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Shank size / insert size L (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Eco
    Shank size 25 mm
    Insert size 16 mm
    Application type left-hand
    Through-coolant yes
    Functional width L4 32 mm
    Head length L1 30 mm
    Overall length L 100 mm
    Shim 1.5° 279819 2
    Shim screw 279824 1
    Clamp, screw, O-ring 279835 4
    Type of product Screw-on toolholder

    Identification numbers & Classifications

    Article number 272005 25/16
    EAN / GTIN 4067263122708
    Manufacturer number 272005 25/16

    Description

    Version:

    Highly efficient cooling directly on the cutter and additional flank face cooling.

    Supplied with:

    With shim 1.5°.

    Note:

    Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

    Downloads & documents

    Suitable products

    Accessories

    From the same series "Master Eco" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart