Screw-on toolholder 32/22 mm

Article no.: 272001 32/22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Shank size / insert size L (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 22 mm
Application type right-hand
Through-coolant no
Functional width L4 32 mm
Head length L1 36 mm
Overall length L 175 mm
Insert screw for threading insert 279810 3
Shim 1.5° 272606 1.5
Clamping screw for shim 279824 2
Type of product Boring bar

Identification numbers & Classifications

Article number 272001 32/22
EAN / GTIN 4045197644176
Manufacturer number 272001 32/22

Description

Supplied with:

With shim 1.5°.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart