GARANT Master Eco screw-on toolholder screw clamping 25/16 mm

Article no.: 271997 25/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Shank size / insert size L (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 25 mm
Insert size 16 mm
Application type right-hand
Through-coolant yes
Functional width L4 32 mm
Head length L1 30 mm
Overall length L 100 mm
Insert screw for threading insert 269023 3
Shim 1.5° 279819 1
Clamping screw for shim 279824 1
Type of product Boring bar

Identification numbers & Classifications

Article number 271997 25/16
EAN / GTIN 4062406734732
Manufacturer number 271997 25/16

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Supplied with:

With shim 1.5°.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

Accessories

From the same series "Master Eco" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart