Full profile insert 55°, internal, right-hand, HU7315, TPI: 19

Article no.: 270828 19
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 27.81 / Piece
  • from 10 Piece
    US $ 23.19 / Piece
on request
In stock
255 pieces in stock

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: BSP; BSP-LH; BSW; BSW-LH; G; G-LH
  • Flank angle: 55

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HU7315
Thread type BSP; BSP-LH; BSW; BSW-LH; G; G-LH
Flank angle 55 degrees
Thickness 3.6 mm
Insert size L 16 mm
Number of turns/inch 19
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270828 19
EAN / GTIN 4045197765253
Manufacturer number 270828 19

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
100
Alu > 10% Si
N
90
Ti > 850 N/mm²
S
50
CuZn
N
110
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart