{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HBX820 | |
Thread type | BSP; BSW; G | |
Flank angle | 55 degrees | |
Thickness | 3.6 mm | |
Insert size L | 16 mm | |
Tool material | Carbide | |
Threads per inch | 14 | |
Application type | right-hand | |
Internal/external application | external | |
Indexable insert profile | Full profile | |
Type of product | Indexable insert for thread turning |
Article number | 270807 14 | |
EAN / GTIN | 4045197982568 | |
Manufacturer number | 270807 14 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Full profile insert 55°, external, right-hand, HBX820, TPI: 14
on request
In stock
Available in 3-4 working days
715 pieces in stock
715 pieces available in 3-4 working days
from
1
Pieces
US $ 18.29
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,092 pieces in stock
1,092 pieces available in 3-4 working days
from
1
Pieces
US $ 27.81
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 23.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
52 pieces in stock
52 pieces available in 3-4 working days
from
1
Pieces
US $ 30.70
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 25.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
213 pieces in stock
213 pieces available in 3-4 working days
from
1
Pieces
US $ 31.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 25.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
164 pieces in stock
164 pieces available in 3-4 working days
from
1
Pieces
US $ 27.81
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 23.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
502 pieces in stock
502 pieces available in 3-4 working days
from
1
Pieces
US $ 26.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 21.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Flank angle | 55 degrees | 55 degrees | 55 degrees | 55 degrees | 55 degrees | 55 degrees |
Internal/external application | external | external | external | external | external | external |
Insert size L | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 11 mm |
Grade | HBX820 | HB7010 | HB7020 | HB7125 | HU7315 | HB7010 |
Thickness | 3.6 mm | 3.6 mm | 3.6 mm | 3.6 mm | 3.6 mm | 3.17 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Indexable insert profile | Full profile | Full profile | Full profile | Full profile | Full profile | Full profile |