Partial profile insert 60°, internal, right-hand, HBX820, Pitch: 0,5-3mm

Article no.: 270798 0,5-3
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 18.68 / Piece
  • from 10 Piece
    US $ 15.58 / Piece
on request
In stock
1,257 pieces in stock

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Thread type: M; MF
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 0.5 mm
maximum thread pitch 3 mm
Grade HBX820
Tolerance class DIN 13 6H
Thread type M; MF
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Partial profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270798 0,5-3
EAN / GTIN 4045197982551
Manufacturer number 270798 0,5-3

Application Table

Aluminium (short chipping)
N
220
Alu > 10% Si
N
150
Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
75
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
85
INOX > 900 N/mm²
M
85
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
130
continuous
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


Partial profile insert 60°, internal, right-hand, HBX820, Pitch: 0,5-3mm

Partial profile insert 60°, internal, right-hand, HBX820, Pitch: 0,5-3mm

on request
In stock
1,257 pieces in stock
from 1  Pieces
US $ 18.68
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
113 pieces in stock
from 1  Pieces
US $ 27.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
314 pieces in stock
from 1  Pieces
US $ 27.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
181 pieces in stock
from 1  Pieces
US $ 27.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,349 pieces in stock
from 1  Pieces
US $ 18.68
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.58
plus VAT at the current rate Prices plus delivery costs
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
Thread type M; MF M; M-LH; MF; MF-LH M; M-LH; MF; MF-LH M; M-LH; MF; MF-LH M; MF
Grade HBX820 HB7010 HB7010 HB7010 HBX820
Tolerance class DIN 13 6H DIN 13 6g DIN 13 6H DIN 13 6H DIN 13 6H
Application type right-hand right-hand right-hand left-hand right-hand
Indexable insert profile Partial profile Partial profile Partial profile Partial profile Partial profile
Type of product Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart