{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread pitch | 0.7 mm | |
Grade | HU7315 | |
Tolerance class | DIN 13 6H | |
Thread type | M; M-LH; MF; MF-LH | |
Flank angle | 60 degrees | |
Thickness | 3.6 mm | |
Insert size L | 16 mm | |
Tool material | Carbide | |
Application type | right-hand | |
Internal/external application | inner | |
Indexable insert profile | Full profile | |
Type of product | Indexable insert for thread turning |
Article number | 270763 0,7 | |
EAN / GTIN | 4045197765086 | |
Manufacturer number | 270763 0,7 |