Full profile insert 60°, internal, right-hand CB 1,5 mm

Article no.: 270761 1,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 27.81 / Piece
  • from 10 Piece
    US $ 23.19 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
69 pieces in stock

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 1.5 mm
Grade HB7010
Tolerance class DIN 13 6H
Thread type M; M-LH; MF; MF-LH
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270761 1,5
EAN / GTIN 4045197462961
Manufacturer number 270761 1,5

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Description

Version:

Full profile insert 60° for internal threads to DIN / ISO R 262 (DIN 13) tolerance class 6H.
CB = Sintered chip breaker.

Downloads & documents

Compare with similar products

This article


Recommendations


Full profile insert 60°, internal, right-hand CB 1,5 mm

Full profile insert 60°, internal, right-hand CB 1,5 mm

on request
In stock
69 pieces in stock
from 1  Pieces
US $ 27.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock
from 1  Pieces
US $ 27.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
65 pieces in stock
from 1  Pieces
US $ 30.70
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 25.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
590 pieces in stock
from 1  Pieces
US $ 31.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 25.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
78 pieces in stock
from 1  Pieces
US $ 27.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,001 pieces in stock
from 1  Pieces
US $ 18.29
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.23
plus VAT at the current rate Prices plus delivery costs
Flank angle 60 60 60 60 60 60
Internal/external application inner inner inner inner inner inner
Insert size L 16 16 16 16 16 16
Tool material Carbide Carbide Carbide Carbide Carbide Carbide
Thickness 3.6 3.6 3.6 3.6 3.6 3.6
Application type right-hand right-hand right-hand right-hand right-hand right-hand
Indexable insert profile Full profile Full profile Full profile Full profile Full profile Full profile

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart