Partial profile insert 60°, external, right-hand 0,5-3 mm

Article no.: 270748 0,5-3
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 18.68 / Piece
  • from 10 Piece
    US $ 15.58 / Piece
on request
In stock
1,585 pieces in stock

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Thread type: M; MF
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 0.5 mm
maximum thread pitch 3 mm
Grade HBX820
Tolerance class DIN 13 6H
Thread type M; MF
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application external
Indexable insert profile Partial profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270748 0,5-3
EAN / GTIN 4045197982544
Manufacturer number 270748 0,5-3

Application Table

Aluminium (short chipping)
N
220
Alu > 10% Si
N
150
Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
75
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
85
INOX > 900 N/mm²
M
85
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
130
continuous
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


Partial profile insert 60°, external, right-hand  0,5-3 mm

Partial profile insert 60°, external, right-hand 0,5-3 mm

on request
In stock
1,585 pieces in stock
from 1  Pieces
US $ 18.68
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
365 pieces in stock
from 1  Pieces
US $ 27.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
97 pieces in stock
from 1  Pieces
US $ 27.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
183 pieces in stock
from 1  Pieces
US $ 27.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,333 pieces in stock
from 1  Pieces
US $ 18.68
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.58
plus VAT at the current rate Prices plus delivery costs
Flank angle 60 60 60 60 60
Thread type M ;MF M ;M-LH ;MF ;MF-LH M ;M-LH ;MF ;MF-LH M ;M-LH ;MF ;MF-LH M ;MF
Internal/external application external external inner inner inner
Tool material Carbide Carbide Carbide Carbide Carbide
Thickness 3.6 3.6 3.6 3.6 3.6
Tolerance class DIN 13 6H DIN 13 6g DIN 13 6H DIN 13 6H DIN 13 6H
Indexable insert profile Partial profile Partial profile Partial profile Partial profile Partial profile

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart