Full profile insert 60°, external, right-hand, HBX820, Pitch: 1mm

Article no.: 270736 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 18.29 / Piece
  • from 10 Piece
    US $ 15.23 / Piece
on request
In stock Available in 3-4 working days
1,402 pieces in stock 1,402 pieces available in 3-4 working days

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Thread type: M; MF
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 1 mm
Grade HBX820
Tolerance class DIN 13 6H
Thread type M; MF
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application external
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270736 1
EAN / GTIN 4045197982247
Manufacturer number 270736 1

Application Table

Aluminium (short chipping)
N
220
Alu > 10% Si
N
150
Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
75
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
85
INOX > 900 N/mm²
M
85
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
130
continuous
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


Full profile insert 60°, external, right-hand, HBX820, Pitch: 1mm

Full profile insert 60°, external, right-hand, HBX820, Pitch: 1mm

on request
In stock Available in 3-4 working days
1,402 pieces in stock 1,402 pieces available in 3-4 working days
from 1  Pieces
US $ 18.29
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
676 pieces in stock 676 pieces available in 3-4 working days
from 1  Pieces
US $ 27.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
113 pieces in stock 113 pieces available in 3-4 working days
from 1  Pieces
US $ 30.70
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 25.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
194 pieces in stock 194 pieces available in 3-4 working days
from 1  Pieces
US $ 31.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 25.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
284 pieces in stock 284 pieces available in 3-4 working days
from 1  Pieces
US $ 27.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
53 pieces in stock 53 pieces available in 3-4 working days
from 1  Pieces
US $ 27.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.19
plus VAT at the current rate Prices plus delivery costs
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
Thread pitch 1 mm 1 mm 1 mm 1 mm 1 mm 1 mm
Grade HBX820 HB7010 HB7020 HB7125 HB7010 HU7315
Thickness 3.6 mm 3.6 mm 3.6 mm 3.6 mm 3.6 mm 3.6 mm
Tolerance class DIN 13 6H DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g
Indexable insert profile Full profile Full profile Full profile Full profile Full profile Full profile
Type of product Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart