{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread pitch | 2.5 mm | |
Grade | HU7315 | |
Tolerance class | DIN 13 6g | |
Thread type | M; M-LH; MF; MF-LH | |
Flank angle | 60 degrees | |
Thickness | 3.6 mm | |
Insert size L | 16 mm | |
Tool material | Carbide | |
Application type | right-hand | |
Internal/external application | external | |
Indexable insert profile | Full profile | |
Type of product | Indexable insert for thread turning |
Article number | 270705 2,5 | |
EAN / GTIN | 4045197765048 | |
Manufacturer number | 270705 2,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Full profile insert 60°, external, right-hand 2,5 mm
on request
In stock
115 pieces in stock
from
1
Pieces
US $ 28.67
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 23.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
508 pieces in stock
from
1
Pieces
US $ 28.67
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 23.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
211 pieces in stock
from
1
Pieces
US $ 31.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 26.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
192 pieces in stock
from
1
Pieces
US $ 31.95
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 26.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
85 pieces in stock
from
1
Pieces
US $ 28.67
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 23.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
750 pieces in stock
from
1
Pieces
US $ 18.68
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Thread pitch | 2.5 | 2.5 | 2.5 | 2.5 | 2.5 | 2.5 |
Insert size L | 16 | 16 | 16 | 16 | 16 | 16 |
Grade | HU7315 | HB7010 | HB7020 | HB7125 | HB7010 | HBX820 |
Tolerance class | DIN 13 6g | DIN 13 6g | DIN 13 6g | DIN 13 6g | DIN 13 6g | DIN 13 6H |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Indexable insert profile | Full profile | Full profile | Full profile | Full profile | Full profile | Full profile |
Type of product | Indexable insert for thread turning | Indexable insert for thread turning | Indexable insert for thread turning | Indexable insert for thread turning | Indexable insert for thread turning | Indexable insert for thread turning |