{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ D | 5 mm | |
Radius R | 0.1 mm | |
f | 1.75 mm | |
a | 3.7 mm | |
maximum cutting depth ap max | 0.3 mm | |
max. groove depth tmax | 0.8 mm | |
Type of product | Cutter insert for turning |
Article number | 270656 4 | |
EAN / GTIN | 2050002079021 |