{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | AD6SX800 | |
for bores from ⌀ Dmin | 4.2 mm | |
⌀ D | 4 mm | |
Pitch | 0.5 − 0.7 mm | |
f | 1.95 mm | |
t | 0.4 mm | |
Groove width w | 0.06 mm | |
S | 0.35 | |
Type of product | Cutter insert for turning |
Article number | 270649 3 | |
EAN / GTIN | 2050002067325 | |
Manufacturer number | A04.MT05.01.15.42MR X800 |