simturn AX Center Line boring-out insert, right-hand CBN 3,2 mm

Article no.: 270527 3,2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AHC2CBN8
Usable length 20.3 mm
⌀ D 4 mm
Through-coolant no
Radius R 0.15 mm
f 1.95 mm
maximum cutting depth ap max 0.16 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270527 3,2
EAN / GTIN 2050002064966
Manufacturer number A04.1C15.20.32.15YUR CBN8

Application Table

Steel < 67 HRC
H
90
continuous
 
wet minimum
 
dry
 
Air
 

Description

Version:

Tool material = CBN8

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart