{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | AF4JCBN8 | |
Usable length | 10.2 mm | |
⌀ D | 4 mm | |
Through-coolant | no | |
Radius R | 0.15 mm | |
f | 1.95 mm | |
maximum cutting depth ap max | 0.18 mm | |
Type of product | Cutter insert for turning |
Article number | 270523 3,7 | |
EAN / GTIN | 2050002064928 | |
Manufacturer number | A04.1C17.10.37.15YUR CBN8 |