Micro cutter holder 20 mm

Article no.: 270204 20
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
32 pieces in stock

Select article variation and quantity

⌀ DS (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Micro
Shank ⌀ Ds 20 mm
Internal clamping ⌀ D 6 mm
Through-coolant yes
Head ⌀ D1 22 mm
Clamping height L2 18.8 mm
Overall length L 84 mm
Type of product Cutter holder

Identification numbers & Classifications

Article number 270204 20
EAN / GTIN 4045197466013
Manufacturer number 270204 20

Description

Spare part:

Clamp screw No. 279815 3.

Downloads & documents

Suitable products

Inserts

Spare parts

From the same series "Micro" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart