WNHX 08T302 right-hand P25

Article no.: 268890 P25
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 41.66 / Piece
  • from 10 Piece
    US $ 34.71 / Piece
on request
In stock
128 pieces in stock

Product details

Technical Data

ISO code indexable insert WNHX 08T302 R
Corner radius 0.2 mm
Grade P25
Tool material Carbide
Main application P
Secondary application M
Cutting conditions slightly interrupted
Rake 18 degrees
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 100 m/min - 180 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268890 P25
EAN / GTIN 4047109072725
Manufacturer number W04 42480.0212

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart