TOHX 090204 neutral P25M

Article no.: 268887 P25M
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 28.50 / Piece
  • from 10 Piece
    US $ 23.75 / Piece
on request
In stock
261 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert TOHX 090204 N
    Corner radius 0.4 mm
    Grade P25M
    Tool material Carbide
    Main application P
    Secondary application M
    Cutting conditions slightly interrupted
    Rake 0 degrees
    Cutting depth ap 0.5 mm - 1.5 mm
    Feed f 0.1 mm/rev. - 0.3 mm/rev.
    Cutting speed vc main application 120 m/min - 300 m/min
    Cutting speed vc secondary application 120 m/min - 180 m/min
    Coating coated
    Number of changes/inserts 3
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 268887 P25M
    EAN / GTIN 4047109036826
    Manufacturer number W30 14660.0403

    Application Table

    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart