{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TOHX 090202 L | |
Corner radius | 0.2 mm | |
Grade | BK8425 | |
Tool material | Carbide | |
Main application | P | |
Chip breaker | G12 | |
Rake | 12 degrees | |
Coating | coated | |
Number of changes/inserts | 3 | |
Type of product | Indexable insert for turning |
Article number | 268881 BK8425 | |
EAN / GTIN | 4047109179745 | |
Manufacturer number | W30 14120.028425 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() TOHX 090202 left-hand BK8425
on request
In stock
77 pieces in stock
from
1
Pieces
US $ 34.76
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 28.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
666 pieces in stock
from
1
Pieces
US $ 11.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
396 pieces in stock
from
1
Pieces
US $ 11.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | coated | coated | |
Corner radius | 0.2 mm | 0.2 mm | 0.2 mm |
ISO code indexable insert | TOHX 090202 L | TCMT 110202 | TCMT 110202 |
Finishing/roughing assignment | Semi-roughing | Finishing | |
Chip breaker | G12 | SM | VM |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |