{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TOHX 090202 L | |
Corner radius | 0.2 mm | |
Grade | BK6425 | |
Tool material | Carbide | |
Main application | P | |
Secondary application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | G12 | |
Rake | 12 degrees | |
Cutting depth ap | 0.5 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 300 m/min | |
Cutting speed vc secondary application | 120 m/min - 180 m/min | |
Coating | coated | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 268881 BK6425 | |
EAN / GTIN | 4047109224933 | |
Manufacturer number | W30 14120.026425 |
This article |
Recommendations |
|||
---|---|---|---|---|
TOHX 090202 left-hand, W30, Type: BK6425
on request
In stock
160 pieces in stock
from
1
Pieces
US $ 37.99
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 31.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
347 pieces in stock
from
1
Pieces
US $ 11.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
480 pieces in stock
from
1
Pieces
US $ 11.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
406 pieces in stock
from
1
Pieces
US $ 11.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm |
Finishing/roughing assignment | Finishing | Semi-roughing | Semi-roughing | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | BK6425 | HB7020 | HB7140-1 | HB7130-2 |
Chip breaker | G12 | SM | VM | VM |
Main application | P | P | M | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |