DOHT 11T304 neutral BK6425

Article no.: 268860 BK6425
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 40.34 / Piece
  • from 10 Piece
    US $ 33.61 / Piece
on request
In stock
78 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DOHT 11T304 N
Grade BK6425
Tool material Carbide
Coating coated
Main application P
Secondary application M
Cutting conditions slightly interrupted
Chip breaker G06
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 100 m/min - 180 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Rake 12 degrees
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268860 BK6425
EAN / GTIN 4047109225374
Manufacturer number W79 32060.046425

Application Table

continuous
 
irregular
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart