Carbide boring bar E.. STLDR 95°, for indexable inserts TDAT, right-hand

Article no.: 268822 75/07
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Overhang / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 6 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E06J STLDR/L07
Setting angle κ 95 degrees
suitable indexable insert TDAT 07010.
Minimum pre-drill ⌀ Dmin 7.06 mm
Centre offset L3 3.71 mm
Clamping height L2 5.54 mm
Overall length L 110 mm
Set of insert screws 269028 12
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 268822 75/07
Copy
EAN / GTIN 4045197562647
Copy
Manufacturer number 268822 75/07
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart