GPCT S50104 HB7035

Article no.: 268570 HB7035
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 20.92 / Piece
  • from 10 Piece
    US $ 17.43 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
453 pieces in stock

Product details

Technical Data

ISO code indexable insert GPCT S50104
Corner radius 0.4 mm
Grade HB7035
Tool material Carbide
Coating TiN
Main application P
Secondary application K
Cutting conditions continuous
Chip breaker SF
Cutting depth ap 0.05 mm - 0.35 mm
Feed f 0.03 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 60 m/min - 150 m/min
Cutting speed vc secondary application 60 m/min - 150 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268570 HB7035
EAN / GTIN 4062406057565

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
GG(G)
K
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart