CDCT S40104 HB7035

Article no.: 268540 HB7035
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 20.92 / Piece
  • from 10 Piece
    US $ 17.43 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
292 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CDCT S40104
    Corner radius 0.4 mm
    Grade HB7035
    Tool material Carbide
    Coating TiN
    Main application P
    Secondary application K
    Cutting conditions continuous
    Chip breaker SF
    Cutting depth ap 0.05 mm - 0.23 mm
    Feed f 0.03 mm/rev. - 0.25 mm/rev.
    Cutting speed vc main application 60 m/min - 150 m/min
    Cutting speed vc secondary application 60 m/min - 150 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 268540 HB7035
    EAN / GTIN 4062406057442
    Manufacturer number 268540 HB7035

    Application Table

    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    GG(G)
    K
    continuous
     
    wet maximum
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart