{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | “5 in 1” | |
Nominal ⌀ D | 26 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Bore ⌀ tolerance D | 0/+0.33 mm | |
Overhang LA | 73 mm | |
Shank length Ls | 60 mm | |
Reach L1 | 58.5 mm | |
Shank ⌀ Ds | 32 mm | |
⌀ d2 | 40 mm | |
Indexable insert No. 268472 − 268496 | WCHX 1305.. | |
Pack of insert screws | 269028 36 | |
Type of product | Boring bar |
Article number | 268467 26 | |
EAN / GTIN | 4045197470188 | |
Manufacturer number | 268467 26 |