{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | ZCMX 130404 | |
Corner radius | 0.4 mm | |
Grade | HBZ035 | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Cutting depth ap | 0.4 mm - 2 mm | |
Feed rate f when turning | 0.1 mm - 0.3 mm | |
Feed rate f when drilling | 0.03 mm - 0.12 mm | |
Cutting speed vc main application | 50 m/min - 190 m/min | |
suitable for tool dia. Dc | 25 mm | |
Type of product | Indexable insert for turning |
Article number | 268443 HBZ035 | |
EAN / GTIN | 4062406770167 | |
Manufacturer number | 268443 HBZ035 |