{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | ZCMX 10T302 | |
Corner radius | 0.2 mm | |
Grade | HBZ310 | |
Tool material | Carbide | |
Main application | N | |
Cutting conditions | continuous | |
Cutting depth ap | 0.2 mm - 4 mm | |
Feed rate f when turning | 0.05 mm - 0.4 mm | |
Feed rate f when drilling | 0.03 mm - 0.3 mm | |
Cutting speed vc main application | 200 m/min - 600 m/min | |
suitable for tool dia. Dc | 20 mm | |
Coating | PVD | |
Number of changes/inserts | 2 | |
Type of product | Indexable insert for turning |
Article number | 268429 HBZ310 | |
EAN / GTIN | 4062406273033 | |
Manufacturer number | 268429 HBZ310 |