VCGT 050102, Grade: HU7315-1

Article no.: 268095 HU7315-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 22.66 / Piece
  • from 10 Piece
    US $ 18.89 / Piece
on request
In stock
988 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VCGT 050102
Corner radius 0.2 mm
Grade HU7315-1
Tool material Carbide
Coating uncoated
Main application N
Cutting conditions continuous
Chip breaker AF
Cutting depth ap 0.05 mm - 1.5 mm
Feed f 0.03 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 50 m/min - 300 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268095 HU7315-1
EAN / GTIN 4062406575960
Manufacturer number 268095 HU7315-1

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart