{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VCGW 160412 FN | |
Corner radius | 1.2 mm | |
Type | MCD | |
Facility for resharpening | yes | |
Tool material | MCD | |
Coating | uncoated | |
Cutting conditions | continuous | |
Cutting edge version | NS | |
Cutting depth ap | 0.01 mm - 0.2 mm | |
Feed f | 0.005 mm/rev. - 0.04 mm/rev. | |
Cutting speed vc main application | 100 m/min - 1,400 m/min | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 266004 NS | |
EAN / GTIN | 4062406096328 | |
Manufacturer number | 266004 NS | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |