VCGW 160408 FN NS

Article no.: 266000 NS
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

Cutting edge version Unit price incl. VAT
  • Facility for resharpening: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VCGW 160408 FN
Grade MCD
Facility for resharpening yes
Tool material MCD
Coating uncoated
Cutting conditions continuous
Cutting edge version NS
Cutting depth ap 0.01 mm - 0.2 mm
Feed f 0.005 mm/rev. - 0.04 mm/rev.
Cutting speed vc main application 100 m/min - 1,400 m/min
Number of changes/inserts 1
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 266000 NS
EAN / GTIN 4062406096298
Manufacturer number 266000 NS

Application Table

Alu plastics
N
Aluminium (short chipping)
N
PMMA acrylic
N
PE-HD
N
PA 66
N
PEEK
N
AFRP aramid
N
PVDF GF20
N
POM GF25
N
Graphite
N
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

MCD - mono-crystalline diamond, laser-profiled cutting edges.
Honing for synthetic materials (PMMA, POM, acrylics etc.).

Application:

For very fine machining for the best finishing surfaces.

Recommendation:

For the best results, use the GARANT Master Eco system. Alternatively all suitable ISO tool holders and boring bars can be used.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart