VCGW 110308 FN, MCD, Cutting edge version: NK

Article no.: 265984 NK
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

Cutting edge version Unit price incl. VAT
  • Facility for resharpening: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VCGW 110308 FN
Grade MCD
Facility for resharpening yes
Tool material MCD
Coating uncoated
Cutting conditions continuous
Cutting edge version NK
Cutting depth ap 0.01 mm - 0.2 mm
Feed f 0.005 mm/rev. - 0.08 mm/rev.
Cutting speed vc main application 80 m/min - 1,000 m/min
Number of changes/inserts 1
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 265984 NK
EAN / GTIN 4062406096243
Manufacturer number 265984 NK

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Ti > 850 N/mm²
S
Cu
N
CuZn
N
GRP, CRP
N
Graphite
N
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

MCD - mono-crystalline diamond, laser-profiled cutting edges.
Honing for short-chipping non-ferrous metals.

Application:

For very fine machining for the best finishing surfaces.

Recommendation:

For the best results, use the GARANT Master Eco system. Alternatively all suitable ISO tool holders and boring bars can be used.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart