VCGT 160404 FN N

Article no.: 265897 N
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VCGT 160404 FN
Corner radius 0.4 mm
Grade PCD
Tool material PCD
Cutting conditions continuous
Cutting edge version N
Cutting depth ap 0.1 mm - 2.5 mm
Feed f 0.03 mm/rev. - 0.4 mm/rev.
Cutting speed vc for alu < 10 % Si 300 m/min - 2,000 m/min
Cutting speed vc for non-ferrous metals 300 m/min - 1,500 m/min
Cutting speed vc for G(C)RP 150 m/min - 600 m/min
Number of changes/inserts 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Rake 6 degrees
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 265897 N
EAN / GTIN 4045197644718
Manufacturer number 265897 N

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
CuZn
N
Graphite
N
continuous
 
irregular
 
wet maximum
 
dry
 
Graphite, GRP, CRP
N

Description

Version:

PCD − Polycrystalline diamond, fine grain.
Neutral, without chip breaker.

Application:

For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart