VCGT 160402 FN TWM

Article no.: 265892 TWM
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert VCGT 160402 FN
    Corner radius 0.2 mm
    Grade PCD
    Tool material PCD
    Cutting conditions continuous
    Cutting edge version TWM
    Cutting depth ap 0.2 mm - 2.5 mm
    Feed f 0.05 mm/rev. - 0.3 mm/rev.
    Cutting speed vc for alu < 10 % Si 400 m/min - 3,500 m/min
    Cutting speed vc for non-ferrous metals 300 m/min - 2,200 m/min
    Cutting speed vc for G(C)RP 400 m/min - 900 m/min
    Number of changes/inserts 1
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Rake 6 degrees
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 265892 TWM
    EAN / GTIN 4045197452870
    Manufacturer number 265892 TWM

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    Ti > 850 N/mm²
    S
    CuZn
    N
    Graphite
    N
    continuous
     
    irregular
     
    wet maximum
     
    dry
     
    Graphite, GRP, CRP
    N

    Description

    Version:

    PCD − Polycrystalline diamond, fine grain.
    General machining, stable cutting edge for high metal removal rates.

    Application:

    For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart