DCGT 11T302 FN, PCD, Cutting edge version: TWM

Article no.: 265847 TWM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCGT 11T302 FN
Corner radius 0.2 mm
Type PCD
Tool material PCD
Cutting conditions continuous
Cutting edge version TWM
Cutting depth ap 0.2 mm - 2.5 mm
Feed f 0.05 mm/rev. - 0.3 mm/rev.
Cutting speed vc for alu < 10 % Si 400 m/min - 3,500 m/min
Cutting speed vc for non-ferrous metals 300 m/min - 2,200 m/min
Cutting speed vc for G(C)RP 400 m/min - 900 m/min
Number of changes/inserts 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Rake 6 degrees
Type of product Indexable insert for turning

Identification & Classification

Article number 265847 TWM
EAN / GTIN 4045197452740
Manufacturer number 265847 TWM
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Ti > 850 N/mm²
S
CuZn
N
Graphite
N
continuous
 
irregular
 
wet maximum
 
dry
 
Graphite, GRP, CRP
N

Description

Version:

PCD − Polycrystalline diamond, fine grain.
General machining, stable cutting edge for high metal removal rates.

Application:

For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart