VCMW 160408, BUX220, Cutting edge version: M

Article no.: 265790 M
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VCMW 160408
Corner radius 0.8 mm
Type BUX220
Tool material CBN
Cutting conditions continuous
Cutting edge version M
Cutting depth ap 0.1 mm - 0.25 mm
Feed f 0.1 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 80 m/min - 200 m/min
Number of changes/inserts 1
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 265790 M
Copy
EAN / GTIN 4045197818225
Copy
Manufacturer number 265790 M
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 55 HRC
suitable for / [m/min]
H
ISO code:
Steel < 60 HRC
suitable for / [m/min]
H
ISO code:
continuous
suitable for / [m/min]
 
irregular
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

  • Disposable insert.
  • Single cutting edge.

Note:

Further indexable insert shapes, sizes and corner radii available on request.

Downloads & documents

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart