VBGW 160404, KBN35M, Type: ME

Article no.: 265740 ME
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VBGW 160404
Corner radius 0.4 mm
Type KBN35M
Tool material CBN
Cutting conditions continuous
Cutting edge version ME
Cutting depth ap 0.05 mm - 0.5 mm
Feed f 0.08 mm/rev. - 0.15 mm/rev.
Cutting speed vc main application 120 m/min - 200 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 265740 ME
EAN / GTIN 4960664544684
Manufacturer number TBA05477
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
irregular
 
interrupted
 
dry
 

Description

Version:

MEGACOAT coated CBN inserts.
MultiEdge; 2 cutting edges per insert.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart