{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBGW 160404 | |
Corner radius | 0.4 mm | |
Grade | KBN25M | |
Tool material | CBN | |
Cutting conditions | slightly interrupted | |
Cutting edge version | MET | |
Cutting depth ap | 0.05 mm - 0.5 mm | |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 100 m/min - 180 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 265738 MET | |
EAN / GTIN | 4960664529827 | |
Manufacturer number | TBZ05505 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
VBGW 160404, KBN25M, Type: MET
on request
In stock
Available in 3-4 working days
49 pieces in stock
49 pieces available in 3-4 working days
US $ 63.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
42 pieces in stock
42 pieces available in 3-4 working days
US $ 30.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
7 pieces in stock
7 pieces available in 3-4 working days
US $ 30.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
37 pieces in stock
37 pieces available in 3-4 working days
US $ 74.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
80 pieces in stock
80 pieces available in 3-4 working days
US $ 72.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 1 | 1 | 2 | 2 |
Corner radius | 0.4 mm | 0.8 mm | 0.4 mm | 0.8 mm | 0.4 mm |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing |
Cutting edge version | MET | M | M | G | G |
Tool material | CBN | CBN | CBN | CBN | CBN |
Cutting conditions | slightly interrupted | continuous | continuous | continuous; heavily interrupted; slightly interrupted | continuous; heavily interrupted; slightly interrupted |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.2 mm/rev. | 0.04 mm/rev. - 0.12 mm/rev. | 0.04 mm/rev. - 0.12 mm/rev. |