DCMW 11T308, KBN35M, Type: MET

Article no.: 265696 MET
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
38 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCMW 11T308
Corner radius 0.8 mm
Grade KBN35M
Tool material CBN
Cutting conditions slightly interrupted
Cutting edge version MET
Cutting depth ap 0.05 mm - 0.5 mm
Feed f 0.1 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 100 m/min - 180 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 265696 MET
EAN / GTIN 4960664544288
Manufacturer number TBA02127

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
irregular
 
interrupted
 
dry
 

Description

Version:

MEGACOAT coated CBN inserts.
MultiEdge Tough; 2 cutting edges per insert, with special honing for optimisation of interrupted cutting.

Downloads & documents

Compare with similar products

This article


Recommendations


DCMW 11T308, KBN35M, Type: MET

DCMW 11T308, KBN35M, Type: MET

on request
In stock
38 pieces in stock
US $ 64.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
US $ 30.61
plus VAT at the current rate Prices plus delivery costs
on request
In stock
179 pieces in stock
US $ 74.74
plus VAT at the current rate Prices plus delivery costs
ISO code indexable insert DCMW 11T308 DCMW 11T308 DCGW 11T308
Finishing/roughing assignment Finishing Finishing Finishing
Tool material CBN CBN CBN
Cutting conditions slightly interrupted continuous continuous; heavily interrupted; slightly interrupted
Cutting depth ap 0.05 mm - 0.5 mm 0.1 mm - 0.5 mm 0.03 mm - 0.12 mm
Feed f 0.1 mm/rev. - 0.2 mm/rev. 0.1 mm/rev. - 0.2 mm/rev. 0.04 mm/rev. - 0.12 mm/rev.
Cutting speed vc main application 100 m/min - 180 m/min 80 m/min - 200 m/min 120 m/min - 160 m/min

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart