Screw-on toolholder set 20 mm

Article no.: 265131 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Application type left-hand
Standard Works standard
ISO code toolholder SCLCL 2020K09; SDJCL 2020K11; SSSCL 2020K12
suitable indexable insert CC.. 09T3..; DC.. 11T3..; SC.. 1204
Functional width L4 25 mm
Head length L1 17 mm; 20.5 mm; 27 mm
Overall length L 125 mm
Spare part 269981 2
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 265131 20
EAN / GTIN 4045197941831
Manufacturer number 265131 20

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart