This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Boring bar base body vibration damped QC/25

Article no.: 264904 QC/25

Select article variation and quantity

System / shank ⌀ Unit price incl. VAT
  • Boring depth up to: 10×D
  • Vibration: damped
  • System: QC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 25 mm
Boring depth up to 10×D
Vibration damped
System QC
Through-coolant yes
Overall length L 330 mm
Centre offset H base body 2.5 mm
non-clamping range S 161.9 mm
recommended clamping length 100 mm
Assembly bolt 269025 2
Type of product Cutting head

Identification numbers & Classifications

Article number 264904 QC/25
Manufacturer number 090-40QCX52510

Description

Version:

With cooling water connection 1/8-27 NPT.

Supplied with:

Reducing adaptor from G1/4 inch to G1/8 inch.

Note:

Do not clamp on the area marked “S”!
Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart