GARANT Master Mute boring bar shank vibration damping QC/25

Article no.: 264898 QC/25
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
  • Boring depth up to: 15×D
  • Vibration: damped
  • System: QC
  • Through-coolant: yes

Product details

Technical Data

Series Master Mute
Boring depth up to 15×D
Vibration damped
System QC
Through-coolant yes
Overall length L 430 mm
Centre offset H base body 2.5 mm
non-clamping range S 145 mm
recommended clamping length 100 mm
Assembly bolt set 269026 1
Plug connector for coolant connection 269208
High-pressure connecting hose 269207
Type of product Boring bar shanks

Identification numbers & Classifications

Article number 264898 QC/25
EAN / GTIN 4062406773618
Manufacturer number 264898 QC/25

Description

Version:

Shank carbide reinforced.

Supplied with:

Reducing adaptor for coolant connection.

Note:

Do not clamp on the area marked S!
Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset L3.
Convenient boring bar orientation by set-up head No. 265001.

Downloads & documents

Suitable products

Accessories

From the same series "Master Mute" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart