{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Mute | |
Boring depth up to | 8×D | |
Vibration | damped | |
System | QC | |
Through-coolant | yes | |
Overall length L | 320 mm | |
Centre offset H base body | 6 mm | |
non-clamping range S | 124 mm | |
recommended clamping length | 128 mm | |
Assembly bolt set | 269026 1 | |
Plug connector for coolant connection | 269208 | |
High-pressure connecting hose | 269207 | |
suitable interchangeable cutting heads | 264834; 264835 | |
Type of product | Boring bar shanks |
Article number | 264890 QC/32 | |
EAN / GTIN | 4062406231194 | |
Manufacturer number | 264890 QC/32 |