{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Mute | |
Application type | right-hand | |
System | DM | |
Through-coolant | yes | |
Cutting point / joint | 40 mm | |
ISO code cutting head | SVUCR | |
suitable indexable insert | VC.. 1604.. | |
Approach angle | 93 degrees | |
Minimum pre-drill ⌀ Dmin | 49 mm | |
Centre offset L3 | 27 mm | |
Overall length L | 32 mm | |
Shim | 259033 5 | |
Shim screw | 269015 2 | |
Insert screw | 269023 3 | |
Type of product | Cutting head |
Article number | 264838 DM/50 | |
Manufacturer number | 264838 DM/50 |