This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

GARANT Master Mute cutting head DM/49

Article no.: 264838 DM/49
  • System: DM
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Application type right-hand
System DM
Through-coolant yes
Cutting point / joint 40 mm
ISO code cutting head STUCR
suitable indexable insert TC.. 16T3..
Approach angle 93 degrees
Minimum pre-drill ⌀ Dmin 49 mm
Centre offset L3 27 mm
Overall length L 32 mm
Shim 259033 4
Shim screw 269015 2
Insert screw 269023 3
Type of product Cutting head

Identification numbers & Classifications

Article number 264838 DM/49
Manufacturer number 264838 DM/49

Description

Suitable for:

Boring bar shanks No. 264930, 264934 and 264938.

Note:

Combination of all cutting heads with all boring bar shanks within the same system (GL, QC, DM) possible.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart